Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 5", PTFE

  • Mfr # 8101-5

  • Zoro # G816295451


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8101-5
Zoro #
G816295451
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
5 in
Handle Length
11.81 in

Details

Item
Butterfly Valve
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Handle Type
Lever
Liner Material
RPFTE
Stem Material
316 Stainless Steel
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
446 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Number of Flange Bolt Holes
8
For Media
Combustible Gases, Natural Gas, Steam, Water
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
605
Connection Type
Lug
Handle - Locking
Locking
Operating Temperature - Minimum
-20 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Disc Alignment
Double-Offset
Valve Series
8101
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.