Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 5", PTFE

  • Mfr # 8300-5

  • Zoro # G316296194


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Seal Material
PTFE
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-5
Zoro #
G316296194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
5 in
Handle Length
11.81 in

Details

Standards
FC170-2, ISO 5211, NACE MR0175
Item
Butterfly Valve
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Seal Material
PTFE
Handle Type
Lever
Liner Material
RPFTE
Connection Type
Wafer
Number of Flange Bolt Holes
4
Vacuum Service Rating
29 in Hg
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 300
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Number of Stop Positions
10
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
740 psi
NSF Certifications for Food and Drinking Water
Not Rated
Disc Alignment
Double-Offset
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
605
Average Surface Roughness (Ra)
1.2 micron
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Operating Temperature - Maximum
446 Degrees F
Valve Series
8300

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.