Zoro Homepage

Butterfly Valve, 5", PTFE

  • Mfr # 8301-5

  • Zoro # G116296035


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Liner Material
RPFTE
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301-5
Zoro #
G116296035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
11.81 in
Nominal Valve Size
5 in

Details

Body Material
Carbon Steel
Liner Material
RPFTE
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Item
Butterfly Valve
Handle Type
Lever
Disc Material
CF8M Stainless Steel
Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
29 in Hg
Valve Series
8301
Handle - Locking
Locking
Maximum Pressure - Operating
740 psi
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
605
Operating Temperature - Minimum
-20 Degrees F
Stem Material
316 Stainless Steel
Connection Type
Lug
For Media
Combustible Gases, Natural Gas, Steam, Water
Disc Alignment
Double-Offset
ANSI Flange Class
Class 300
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
446 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
10

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.