Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6", PTFE

  • Mfr # G8101-6

  • Zoro # G416307851


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8101-6
Zoro #
G416307851
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
6 in
Handle Length
11.81 in

Details

Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
1,010
NSF Certifications for Food and Drinking Water
Not Rated
Disc Alignment
Double-Offset
Valve Series
8101
For Media
Combustible Gases, Natural Gas, Steam, Water
Number of Stop Positions
Unlimited
Handle - Locking
Locking
Maximum Pressure - Steam
150 psi
Number of Flange Bolt Holes
8
Average Surface Roughness (Ra)
1.2 micron
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Stem Material
316 Stainless Steel
Connection Type
Lug
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
446 Degrees F
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.