Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 8", PTFE

  • Mfr # G8101-8

  • Zoro # G616307842


product price: $2,176.99
/ea
Free Shipping & Returns

Key Features

Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
Body Material
Carbon Steel
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8101-8
Zoro #
G616307842
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
15.75 in
Nominal Valve Size
8 in

Details

Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
Item
Butterfly Valve
Body Material
Carbon Steel
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
For Media
Combustible Gases, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
150 psi
Handle - Locking
Locking
Operating Temperature - Maximum
446 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Valve Series
8101
Disc Alignment
Double-Offset
Coefficient of Volume (Cv)
2,004
Number of Flange Bolt Holes
8
Vacuum Service Rating
29 in Hg
Number of Stop Positions
Unlimited
ANSI Flange Class
Class 150
Connection Type
Lug
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.