Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 8", PTFE

  • Mfr # G9301-8

  • Zoro # G916307740


product price: $4,049.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9301-8
Zoro #
G916307740
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
15.75 in
Nominal Valve Size
8 in

Details

Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Item
Butterfly Valve
Body Material
Carbon Steel
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
Disc Position Indicator Included
Average Surface Roughness (Ra)
1.2 micron
Disc Alignment
Double-Offset
ANSI Flange Class
Class 300
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Number of Stop Positions
10
Maximum Pressure - Operating
720 psi
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
Not Rated
Stem Material
316 Stainless Steel
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
446 Degrees F
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
8
Connection Type
Lug
Valve Series
9301
Coefficient of Volume (Cv)
2,004
Operating Temperature - Minimum
-20 Degrees F

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.