Deadman, 3-Way T port, Brass, Ball Valve, Pipe Size: 1-1/4"
Mfr # 355NSRL-11/4
Zoro # G7540359
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Pipe Size
1-1/4 in
Connection Type
FNPT x FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355NSRL-11/4
Zoro #
G7540359
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1-1/4 in
Details
Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Connection Type
FNPT x FNPT x FNPT
Item
Deadman,3-Way T port,Brass,Ball Valve
Max. Pressure
400 PSI WOG, 100 PSI WSP
Ball Valve Product Group
Manual
Body Material
Brass
Seat Material
PTFE
Stem Type
Blowout Proof
Stem Material
PTFE
Temp. Range
-4 Degree F to 366 Degree F
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Description
Deadman,3-Way T port,Brass,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.