Zoro Homepage

Deadman, 3-Way T port, Brass, Ball Valve, Pipe Size: 2"

  • Mfr # 355NSRL-2

  • Zoro # G7540340


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Pipe Size
2 in
Connection Type
FNPT x FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355NSRL-2
Zoro #
G7540340
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Connection Type
FNPT x FNPT x FNPT
Item
Deadman,3-Way T port,Brass,Ball Valve
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Stem Material
PTFE
Max. Pressure
400 PSI WOG, 100 PSI WSP
Body Material
Brass
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Temp. Range
-4 Degree F to 366 Degree F
Seat Material
PTFE

Description

Deadman,3-Way T port,Brass,Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.