Deadman, 3-Way T port, Brass, Ball Valve, Pipe Size: 3/8"
Mfr # 355NSRL-3/8
Zoro # G7540261
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355NSRL-3/8
Zoro #
G7540261
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
3/8 in
Details
Ball Material
Chrome Plated Brass
Body Style
3-Way
Valve Structure
Standard Port
Connection Type
FNPT x FNPT x FNPT
Item
Deadman,3-Way T port,Brass,Ball Valve
Body Material
Brass
Max. Pressure
400 PSI WOG, 100 PSI WSP
Stem Type
Blowout Proof
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Ball Valve Product Group
Manual
Temp. Range
-4 Degree F to 366 Degree F
Seat Material
PTFE
Stem Material
PTFE
Description
Deadman,3-Way T port,Brass,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.