Shop BONOMI

Electric 2-Way Ball Valve, 1 1/4", Brass

  • Mfr # 8E864LF-003-11/4"
  • Zoro # G6049613

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Body Material
Brass
Body Style
2-Way
Tube Size
1 1/4"
Ball Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8E864LF-003-11/4"
Zoro #
G6049613
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/4"
Tube Size
1 1/4"
Overall Length
6.14 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
6.14 in
Length
6.14 in

Details

Body Material
Brass
Body Style
2-Way
Ball Material
Brass
Stem Material
Brass
Max. Pressure
603 psi CWP
Connection Type
NPT
Voltage
110V AC
Temp. Range
-4 Degrees F to 131 Degrees F
Item
Electrically Actuated Two-Way Ball Valve
Stem Type
Blowout Resistant
Seat Material
PTFE
Standards
NSF 372, UL
Valve Structure
2-Piece
Mount
Full
Port
Full
Max. Operating Pressure Differential
400 psi
Body Seal Material
PTFE
Hose I.D.
1-1/4 in
Ambient Temp. Range
-3 Degrees to 131 Degrees F
Seal Material
PTFE
Maximum Current
4 A
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
IP Rating
IP65
Maximum Pressure - Operating
600 psi
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Technopolymer
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Motor Type
Reversing
Actuator Maximum Torque
89 in-lb
For Media
Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
400 psi
Maximum Pressure - Combustible Gas
Not Rated
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Actuator Series
8E864LF
Fail Safe Position
Fail Last
Connection Type - Side 2
NPT
Maximum Pressure - Steam
35 psi
Valve Construction
Two-Piece
Valve Body Style
Straight
Connection Type - Side 1
NPT
Actuator Ambient Temperature - Maximum
131 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
102.88
Actuator Cycle Time - 90 Degrees
8 sec
Connection Gender - Side 1
Female
Valve Ways
2-Way
Valve Series
250NLF

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material PTFE, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.