Electric 2-Way Ball Valve, 3/4", Brass

  • Mfr # 8E864LF-003-3/4"
  • Zoro # G6040373
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Body Material
Brass
Body Style
2-Way
Tube Size
3/4"
Port
Full
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8E864LF-003-3/4"
Zoro #
G6040373
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/4"
Tube Size
3/4"
Overall Length
6.14 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Wire Rope Length
6.14 in
Length
6.14 in

Details

Body Material
Brass
Body Style
2-Way
Port
Full
Seat Material
PTFE
Temp. Range
-4 Degrees F to 131 Degrees F
Connection Type
NPT
Voltage
110V AC
Ball Material
Brass
Mount
Full
Ambient Temp. Range
-3 Degrees to 131 Degrees F
Item
Electrically Actuated Two-Way Ball Valve
Body Seal Material
PTFE
Hose I.D.
3/4 in
Max. Pressure
601 psi CWP
Standards
NSF 372, UL
Stem Type
Blowout Resistant
Valve Structure
2-Piece
Max. Operating Pressure Differential
400 psi
Stem Material
Brass
Seal Material
PTFE
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Actuator Enclosure Material
Technopolymer
Valve Ways
2-Way
IP Rating
IP65
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Operating Pressure Differential
400 psi
Ball Port Style
Full Port
Actuator Features
Auxiliary Limit Switch, Heater, Manual Override, Position Indicator
Fail Safe Position
Fail Last
Valve Body Style
Straight
Maximum Pressure - Steam
35 psi
Maximum Pressure - Operating
600 psi
Actuator Series
8E864LF
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Maximum Torque
89 in-lb
Connection Gender - Side 2
Female
Actuator Motor Type
Reversing
Coefficient of Volume (Cv)
34.1
For Media
Water
Actuator Operation
90 Degrees
Maximum Current
4 A
Valve Construction
Two-Piece
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Cycle Time - 90 Degrees
8 sec
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Actuator Ambient Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4
Connection Type - Side 2
NPT
Valve Series
250NLF

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material PTFE, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Auxiliary Limit Switch, Heater, Manual Override, Position Indicator, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews