Zoro Homepage

Electric Actuated, Butterfly, 5", NSF, 24V

  • Mfr # EN501S-002-5

  • Zoro # G7559609


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN501S-002-5
Zoro #
G7559609
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
5 in
Lug Diameter
5 in

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.