Zoro Homepage

Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 1"

  • Mfr # M8E766001-003-1

  • Zoro # G7560309


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
Flanged x Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766001-003-1
Zoro #
G7560309
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 in

Details

Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Connection Type
Flanged x Flanged
Item
Electric Actuated,CS Flanged,Ball Valve
Max. Pressure
150 PSI
Handle Type
Actuator
Body Material
Carbon Steel
Standards
UL Approved

Description

Electric Actuated,CS Flanged,Ball Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.