Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuated, SS, Butterfly Valve, 3"

  • Mfr # ME9100-003-3

  • Zoro # G7556075


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9100-003-3
Zoro #
G7556075
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
3 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
Seal Material
FKM
Valve Deactivated State
Normally Closed (NC)
Actuator Enclosure Material
Aluminum
NEMA Enclosure Rating
4
Operating Temperature - Maximum
475 Degrees F
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
IP Rating
IP67
Operating Temperature - Minimum
-20 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Stem Material
17-4PH Stainless Steel
Connection Type
Wafer
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Gas, Oil, Steam, Water
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Disc Alignment
Double-Offset
Actuator Electrical Entry
1/2 in Conduit
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
275 psi
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
150 psi
Actuator Input Control Signal
Manual
Valve Series
ME9100

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 100 to 240V AC, Standards ASTM A216, ASTM A351 CF8M, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.