Zoro Homepage

Electric Valve Actuator

  • Mfr # EAX450-003

  • Zoro # G322841319


product price: $4,390.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX450-003
Zoro #
G322841319
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Electric Valve Actuator, Auxiliary Contact Form 2 SPDT, Control Signal On/Off, Cycle Time 22 sec, Electrical Connection Type Terminal Block, Housing Material Aluminum, NEMA Rating 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 11 9/16 in, Overall Height 14 9/16 in, Overall Width 21 9/16 in, Power Consumption 80 VA, Product Type Electric Valve Actuator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.