Electric Valve Actuator
Mfr # VB030-002
Zoro # G122842172
product price: $395.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB030-002
Zoro #
G122842172
UPC #
-
Country of Origin
Italy
Description
Electric Valve Actuator, Application Industrial, Auxiliary Contact Form 2 SPDT, Control Signal On/Off, Cycle Time 8 sec, Electrical Connection Type Cable, Frequency 50/60 Hz, Housing Material Plastic, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 2, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 7 1/2 in, Overall Height 11 5/16 in, Overall Width 6 3/16 in, Power Consumption 48 VA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.