Electric Valve Actuator
Mfr # VB060M-003
Zoro # G622841880
product price: $607.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB060M-003
Zoro #
G622841880
UPC #
-
Country of Origin
Italy
Description
Electric Valve Actuator, Auxiliary Contact Form 2 SPDT, Control Signal On/Off, Cycle Time 9 sec, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Housing Material Aluminum, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 2, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 7 3/4 in, Overall Height 14 1/8 in, Overall Width 6 15/16 in, Power Consumption 72 VA, Product Type Electric Valve Actuator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.