Zoro Homepage

Electric Valve Actuator

  • Mfr # VB060M-043

  • Zoro # G122842448


product price: $1,470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB060M-043
Zoro #
G122842448
UPC #
-
Country of Origin
Italy

Description

Electric Valve Actuator, Auxiliary Contact Form 2 SPDT, Control Signal Proportional, Cycle Time 9 sec, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Housing Material Aluminum, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 2, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 7 3/4 in, Overall Height 14 1/8 in, Overall Width 6 15/16 in, Power Consumption 72 VA, Product Type Electric Valve Actuator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.