Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E530S-002-12

  • Zoro # G812478124


product price: $2,756.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E530S-002-12
Zoro #
G812478124
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Liner Material
FKM
Vacuum Service Rating
Not Rated
Actuator Electrical Entry
1/2 in Conduit
Maximum Pressure - Operating
250 psi
For Media
Air, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
440 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Fail Safe Position
Fail Closed
Actuator Output Shaft Material
416 Stainless Steel
Actuator Ambient Temperature - Maximum
131 Degrees F
ANSI Flange Class
Class 150
Actuator Enclosure Material
Technopolymer
Actuator Duty Cycle
75 %
IP Rating
IP67
Valve Deactivated State
Normally Closed (NC)
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
3-A Standard Compliance
Not Rated
Connection Type
Wafer
NEMA Enclosure Rating
4, 4X
Actuator Input Control Signal
Manual
Coefficient of Volume (Cv)
8,250
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.