Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E530S-002-2

  • Zoro # G112478145


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E530S-002-2
Zoro #
G112478145
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Liner Material
FKM
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
15 psi
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
440 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Input Control Signal
Manual
Coefficient of Volume (Cv)
135
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
NEMA Enclosure Rating
4, 4X
IP Rating
IP67
Valve Deactivated State
Normally Closed (NC)
Connection Type
Wafer
Actuator Enclosure Material
Technopolymer
For Media
Air, Water
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in Conduit
ANSI Flange Class
Class 150
Disc Alignment
Concentric
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.