Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E530S-002-5

  • Zoro # G712478125


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Seal Material
EPDM
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Liner Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E530S-002-5
Zoro #
G712478125
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
5 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Seal Material
EPDM
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Liner Material
FKM
Disc Material
Stainless Steel
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Input Control Signal
Manual
Disc Alignment
Concentric
Operating Temperature - Maximum
440 Degrees F
Coefficient of Volume (Cv)
1,010
Valve Deactivated State
Normally Closed (NC)
For Media
Air, Water
Actuator Enclosure Material
Technopolymer
IP Rating
IP67
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-15 Degrees F
NEMA Enclosure Rating
4, 4X
Connection Type
Wafer
Fail Safe Position
Fail Closed
Actuator Electrical Entry
1/2 in Conduit
Maximum Pressure - Steam
15 psi
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Maximum Pressure - Operating
250 psi
ANSI Flange Class
Class 150
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.