Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E530S-002-8

  • Zoro # G312478105


product price: $1,530.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
FKM
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E530S-002-8
Zoro #
G312478105
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
8 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
FKM
Disc Material
Stainless Steel
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Fail Safe Position
Fail Closed
For Media
Air, Water
Valve Deactivated State
Normally Closed (NC)
Vacuum Service Rating
Not Rated
Actuator Enclosure Material
Technopolymer
Operating Temperature - Minimum
-15 Degrees F
Actuator Electrical Entry
1/2 in Conduit
Coefficient of Volume (Cv)
3,205
ANSI Flange Class
Class 150
Maximum Pressure - Operating
250 psi
IP Rating
IP67
NEMA Enclosure Rating
4, 4X
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
3-A Standard Compliance
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Actuator Input Control Signal
Manual
Operating Temperature - Maximum
440 Degrees F
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Type
Wafer
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.