Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E530S-003-2-1/2

  • Zoro # G912478130


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E530S-003-2-1/2
Zoro #
G912478130
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
FKM
Standards
ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372
Valve Deactivated State
Normally Closed (NC)
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-15 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Enclosure Material
Technopolymer
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
220
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Actuator Output Shaft Material
416 Stainless Steel
Maximum Pressure - Steam
15 psi
For Media
Air, Water
Actuator Electrical Entry
1/2 in Conduit
Connection Type
Wafer
Actuator Duty Cycle
75 %
IP Rating
IP67
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
440 Degrees F
Valve Series
E530S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211/DIN 3337, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.