Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E531S-002-2-1/2

  • Zoro # G412478067


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
FKM
Seal Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E531S-002-2-1/2
Zoro #
G412478067
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in
Lug Diameter
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
FKM
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, MSS SP-67, UL
Operating Temperature - Minimum
-15 Degrees F
Vacuum Service Rating
Not Rated
For Media
Air, Water
Actuator Ambient Temperature - Maximum
131 Degrees F
Fail Safe Position
Fail Closed
Number of Flange Bolt Holes
4
Actuator Input Control Signal
Manual
NEMA Enclosure Rating
4X, 7, 8, 9
IP Rating
IP67
Operating Temperature - Maximum
440 Degrees F
Actuator Electrical Entry
1/2 in FNPT Conduit
Maximum Pressure - Steam
15 psi
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Connection Type
Lug
Actuator Features
Heater, Manual Override, Position Indicator, Thermal Overload Protection, Auxiliary Limit Switch
Actuator Enclosure Material
Technopolymer
Disc Alignment
Concentric
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
250 psi
Valve Series
E531S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.