Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E531S-002-5

  • Zoro # G112478121


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
Liner Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E531S-002-5
Zoro #
G112478121
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
5 in
Nominal Valve Size
5 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
Liner Material
FKM
Disc Material
Stainless Steel
NEMA Enclosure Rating
4X, 7, 8, 9
Connection Type
Lug
Operating Temperature - Minimum
-15 Degrees F
Disc Alignment
Concentric
For Media
Air, Water
ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in FNPT Conduit
Actuator Features
Heater, Manual Override, Position Indicator, Thermal Overload Protection, Auxiliary Limit Switch
Operating Temperature - Maximum
440 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Actuator Input Control Signal
Manual
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Number of Flange Bolt Holes
8
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
15 psi
Actuator Enclosure Material
Technopolymer
IP Rating
IP67
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
E531S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.