Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E531S-003-10

  • Zoro # G212478069


product price: $2,186.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E531S-003-10
Zoro #
G212478069
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in
Lug Diameter
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
FKM
Standards
CSA, ISO 5211, MSS SP-67, UL
Seal Material
EPDM
Disc Material
Stainless Steel
Actuator Enclosure Material
Technopolymer
Operating Temperature - Minimum
-15 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Steam
15 psi
NEMA Enclosure Rating
4X, 7, 8, 9
Actuator Features
Heater, Manual Override, Position Indicator, Thermal Overload Protection, Auxiliary Limit Switch
Actuator Electrical Entry
1/2 in FNPT Conduit
Actuator Output Shaft Material
416 Stainless Steel
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
440 Degrees F
Number of Flange Bolt Holes
12
Disc Alignment
Concentric
Connection Type
Lug
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
For Media
Air, Water
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
IP Rating
IP67
Valve Deactivated State
Normally Closed (NC)
Vacuum Service Rating
Not Rated
Valve Series
E531S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.