Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E540S-002-10

  • Zoro # G412477947


product price: $1,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E540S-002-10
Zoro #
G412477947
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
Liner Material
Buna-N
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
15 psi
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
250 psi
Actuator Duty Cycle
75 %
Operating Temperature - Maximum
250 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
ANSI Flange Class
Class 150
Connection Type
Wafer
Actuator Electrical Entry
1/2 in Conduit
IP Rating
IP67
Actuator Enclosure Material
Technopolymer
Actuator Input Control Signal
Manual
Valve Deactivated State
Normally Closed (NC)
Actuator Output Shaft Material
416 Stainless Steel
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
For Media
Air, Water
Coefficient of Volume (Cv)
5,305
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
E540S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.