Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E540S-002-8

  • Zoro # G412477985


product price: $1,124.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E540S-002-8
Zoro #
G412477985
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
8 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
CSA, ISO 5211, MSS SP-67, UL
Liner Material
Buna-N
Maximum Pressure - Operating
250 psi
Actuator Enclosure Material
Technopolymer
Actuator Input Control Signal
Manual
Actuator Output Shaft Material
416 Stainless Steel
Maximum Pressure - Steam
15 psi
Operating Temperature - Maximum
250 Degrees F
Fail Safe Position
Fail Closed
Actuator Ambient Temperature - Maximum
131 Degrees F
3-A Standard Compliance
Not Rated
Connection Type
Wafer
Valve Deactivated State
Normally Closed (NC)
Coefficient of Volume (Cv)
3,205
NEMA Enclosure Rating
4, 4X
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in Conduit
Operating Temperature - Minimum
0 Degrees F
IP Rating
IP67
For Media
Air, Water
Valve Series
E540S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.