Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E540S-003-2

  • Zoro # G812477974


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Standards
CSA, ISO 5211, MSS SP-67, UL
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E540S-003-2
Zoro #
G812477974
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Standards
CSA, ISO 5211, MSS SP-67, UL
Disc Material
Stainless Steel
Seal Material
EPDM
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Disc Alignment
Concentric
Maximum Pressure - Operating
250 psi
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
IP Rating
IP67
Actuator Enclosure Material
Technopolymer
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Valve Deactivated State
Normally Closed (NC)
For Media
Air, Water
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
135
Actuator Electrical Entry
1/2 in Conduit
NEMA Enclosure Rating
4, 4X
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Steam
15 psi
Actuator Duty Cycle
75 %
ANSI Flange Class
Class 150
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
E540S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, MSS SP-67, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.