Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E541S-002-5

  • Zoro # G312477870


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
CSA, ISO 5211, UL
Seal Material
EPDM
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E541S-002-5
Zoro #
G312477870
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
5 in
Lug Diameter
5 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Standards
CSA, ISO 5211, UL
Seal Material
EPDM
Liner Material
Buna-N
Disc Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Actuator Enclosure Material
Technopolymer
Fail Safe Position
Fail Closed
Connection Type
Lug
Maximum Pressure - Operating
250 psi
For Media
Air, Water
Coefficient of Volume (Cv)
1,010
Actuator Ambient Temperature - Maximum
131 Degrees F
Operating Temperature - Maximum
180 Degrees F
Disc Alignment
Concentric
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
15 psi
Actuator Electrical Entry
1/2 in Conduit
Number of Flange Bolt Holes
8
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
IP Rating
IP67
ANSI Flange Class
Class 150
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Minimum
-4 Degrees F
3-A Standard Compliance
Not Rated
Actuator Input Control Signal
Manual
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.