Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-10

  • Zoro # G312477849


product price: $1,667.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Seal Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E541S-003-10
Zoro #
G312477849
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
10 in
Nominal Valve Size
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, UL
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Number of Flange Bolt Holes
12
Actuator Enclosure Material
Technopolymer
Coefficient of Volume (Cv)
5,305
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Steam
15 psi
Connection Type
Lug
For Media
Air, Water
Maximum Pressure - Operating
250 psi
IP Rating
IP67
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
NEMA Enclosure Rating
4, 4X
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
Actuator Electrical Entry
1/2 in Conduit
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Actuator Duty Cycle
75 %
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.