Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-5

  • Zoro # G712477869


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Standards
CSA, ISO 5211, UL
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E541S-003-5
Zoro #
G712477869
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
5 in
Nominal Valve Size
5 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Liner Material
Buna-N
Standards
CSA, ISO 5211, UL
Seal Material
EPDM
Disc Material
Stainless Steel
Connection Type
Lug
Fail Safe Position
Fail Closed
Actuator Electrical Entry
1/2 in Conduit
Disc Alignment
Concentric
Coefficient of Volume (Cv)
1,010
Maximum Pressure - Steam
15 psi
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
0 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Air, Water
IP Rating
IP67
NEMA Enclosure Rating
4, 4X
ANSI Flange Class
Class 150
Actuator Enclosure Material
Technopolymer
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
Manual
Operating Temperature - Maximum
180 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.