Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-6

  • Zoro # G712477906


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E541S-003-6
Zoro #
G712477906
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
6 in
Nominal Valve Size
6 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, UL
Liner Material
Buna-N
Number of Flange Bolt Holes
8
Valve Deactivated State
Normally Closed (NC)
Connection Type
Lug
Vacuum Service Rating
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Actuator Enclosure Material
Technopolymer
Maximum Pressure - Operating
250 psi
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
15 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
IP Rating
IP67
Operating Temperature - Maximum
180 Degrees F
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
0 Degrees F
Actuator Input Control Signal
Manual
Actuator Ambient Temperature - Maximum
131 Degrees F
Disc Alignment
Concentric
Fail Safe Position
Fail Closed
Actuator Electrical Entry
1/2 in Conduit
For Media
Air, Water
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
1,620
ANSI Flange Class
Class 150
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.