Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # EN500S-003-12

  • Zoro # G812533663


product price: $1,784.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN500S-003-12
Zoro #
G812533663
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
EPDM
Standards
ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372
Actuator Electrical Entry
1/2 in Conduit
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-30 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Vacuum Service Rating
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
250 psi
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Minimum
-4 Degrees F
IP Rating
IP67
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4, 4X
Actuator Enclosure Material
Technopolymer
Connection Type
Wafer
For Media
Air, Water
Valve Series
EN500S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.