Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # EN501S-002-12

  • Zoro # G812484545


product price: $1,919.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN501S-002-12
Zoro #
G812484545
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.