Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # EN501S-003-2-1/2

  • Zoro # G012484499


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN501S-003-2-1/2
Zoro #
G012484499
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Liner Material
EPDM
For Media
Air, Water
Actuator Enclosure Material
Technopolymer
Vacuum Service Rating
Not Rated
Fail Safe Position
Fail Closed
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
4
IP Rating
IP67
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Input Control Signal
Manual
ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in Conduit
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
Connection Type
Lug
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4, 4X
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Valve Series
EN501S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.