Electrically Actuated Butterfly Valve

  • Mfr # EN501S-003-2
  • Zoro # G7559590
product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Lug
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Valve Series
EN501S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN501S-003-2
Zoro #
G7559590
UPC #
-
Country of Origin
Multiple
Item
Electrically Actuated Butterfly Valve
Connection Type
Lug
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
Standards
ISO 5211, MSS SP-67, NSF, NSF/ANSI 372
Valve Series
EN501S
IP Rating
IP67
Actuator Enclosure Material
Technopolymer
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
Voltage
100 to 240V AC
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
15 psi
Disc Material
Stainless Steel
Body Material
Ductile Iron
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 150
For Media
Air, Water
Liner Material
EPDM
Actuator Duty Cycle
75%
Actuator Electrical Entry
1/2 in Conduit
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fail Safe Position
Fail Closed
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
4, 4X
Operating Temperature - Minimum
-30 Degrees F
Vacuum Service Rating
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Number of Flange Bolt Holes
4

Dimensions

Lug Diameter
2 in
Nominal Valve Size
2 in

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ISO 5211, MSS SP-67, NSF, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews