Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME8100-002-10

  • Zoro # G612477969


product price: $4,150.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Carbon Steel
Voltage
24V AC/DC
Standards
ANSI 150, CSA/UL, ISO 5211
Seal Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8100-002-10
Zoro #
G612477969
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Carbon Steel
Voltage
24V AC/DC
Standards
ANSI 150, CSA/UL, ISO 5211
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
RPTFE
Actuator Ambient Temperature - Maximum
131 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
Not Rated
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Actuator Duty Cycle
75 %
NEMA Enclosure Rating
4
Stem Material
17-4PH Stainless Steel
Actuator Electrical Entry
1/2 in Conduit
Operating Temperature - Maximum
475 Degrees F
Actuator Enclosure Material
Aluminum
IP Rating
IP67
Disc Alignment
Double-Offset
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
Connection Type
Wafer
For Media
Gas, Oil, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
Valve Series
ME8100

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 24V AC/DC, Standards ANSI 150, CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.