Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # ME8100-003-2-1/2

  • Zoro # G712477951


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Standards
ANSI 150, CSA/UL, ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8100-003-2-1/2
Zoro #
G712477951
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 100 to 240V AC, Standards ANSI 150, CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.