Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME8101-002-2-1/2

  • Zoro # G612477877


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Voltage
24V AC/DC
Standards
CSA/UL, ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8101-002-2-1/2
Zoro #
G612477877
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in
Lug Diameter
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Carbon Steel
Voltage
24V AC/DC
Standards
CSA/UL, ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
Liner Material
RPTFE
Stem Material
17-4PH Stainless Steel
For Media
Gas, Oil, Steam, Water
Actuator Ambient Temperature - Maximum
131 Degrees F
Number of Flange Bolt Holes
4
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Vacuum Service Rating
Not Rated
IP Rating
IP67
Fail Safe Position
Fail Closed
Actuator Input Control Signal
Manual
Connection Type
Lug
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Disc Alignment
Double-Offset
Valve Deactivated State
Normally Closed (NC)
ANSI Flange Class
Class 150
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in Conduit
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
ME8101

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 24V AC/DC, Standards CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.