Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # ME8101-003-10

  • Zoro # G312477924


product price: $4,061.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Carbon Steel
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Standards
CSA/UL, ISO 5211
Liner Material
RPTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8101-003-10
Zoro #
G312477924
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in
Lug Diameter
10 in

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 100 to 240V AC, Standards CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.