Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME8101-003-12

  • Zoro # G312477863


product price: $4,664.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Carbon Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME8101-003-12
Zoro #
G312477863
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Carbon Steel
Voltage
100 to 240V AC
Liner Material
RPTFE
Disc Material
Stainless Steel
Seal Material
FKM
Standards
CSA/UL, ISO 5211
Operating Temperature - Maximum
475 Degrees F
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Connection Type
Lug
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
12
Actuator Electrical Entry
1/2 in Conduit
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Enclosure Material
Aluminum
Stem Material
17-4PH Stainless Steel
IP Rating
IP67
Maximum Pressure - Steam
150 psi
For Media
Gas, Oil, Steam, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Disc Alignment
Double-Offset
3-A Standard Compliance
Not Rated
Actuator Input Control Signal
Manual
NEMA Enclosure Rating
4
Fail Safe Position
Fail Closed
Valve Series
ME8101

Description

Electrically Actuated Butterfly Valve, Body Material Carbon Steel, Voltage 100 to 240V AC, Standards CSA/UL, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.