Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME9100-002-10

  • Zoro # G712478187


product price: $4,612.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless Steel
Voltage
24V AC/DC
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9100-002-10
Zoro #
G712478187
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
24V AC/DC
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
Liner Material
RPTFE
ANSI Flange Class
Class 150
IP Rating
IP67
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
275 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Connection Type
Wafer
Actuator Enclosure Material
Aluminum
Actuator Electrical Entry
1/2 in Conduit
Stem Material
17-4PH Stainless Steel
Operating Temperature - Maximum
475 Degrees F
Actuator Duty Cycle
75 %
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
Disc Alignment
Double-Offset
For Media
Gas, Oil, Steam, Water
NEMA Enclosure Rating
4
Valve Series
ME9100

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 24V AC/DC, Standards ASTM A216, ASTM A351 CF8M, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.