Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME9100-003-10

  • Zoro # G712478156


product price: $4,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Voltage
100 to 240V AC
Seal Material
FKM
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
Liner Material
RPTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9100-003-10
Zoro #
G712478156
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
100 to 240V AC
Seal Material
FKM
Standards
ASTM A216, ASTM A351 CF8M, ISO 5211
Liner Material
RPTFE
Disc Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC)
NEMA Enclosure Rating
4
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Actuator Features
Heater, Auxiliary Limit Switch, Torque Limiter
IP Rating
IP67
Connection Type
Wafer
Actuator Ambient Temperature - Maximum
131 Degrees F
Operating Temperature - Maximum
475 Degrees F
Vacuum Service Rating
Not Rated
Disc Alignment
Double-Offset
Actuator Electrical Entry
1/2 in Conduit
Fail Safe Position
Fail Closed
Actuator Duty Cycle
75 %
For Media
Gas, Oil, Steam, Water
Stem Material
17-4PH Stainless Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Actuator Input Control Signal
Manual
Maximum Pressure - Operating
275 psi
Actuator Enclosure Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Valve Series
ME9100

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 100 to 240V AC, Standards ASTM A216, ASTM A351 CF8M, ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.