Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME9101-002-2-1/2

  • Zoro # G112478138


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Voltage
24V AC/DC
Standards
CSA, UL
Seal Material
FKM
Liner Material
RPTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9101-002-2-1/2
Zoro #
G112478138
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in
Lug Diameter
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
24V AC/DC
Standards
CSA, UL
Seal Material
FKM
Liner Material
RPTFE
Disc Material
Stainless Steel
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Steam
150 psi
For Media
Gas, Oil, Steam, Water
IP Rating
IP67
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Enclosure Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Actuator Input Control Signal
Manual
Actuator Electrical Entry
1/2 in Conduit
NEMA Enclosure Rating
4
Fail Safe Position
Fail Closed
Operating Temperature - Maximum
475 Degrees F
Actuator Duty Cycle
75 %
Connection Type
Lug
Disc Alignment
Double-Offset
Number of Flange Bolt Holes
4
Actuator Features
Auxiliary Limit Switch, Torque Limiter
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
ANSI Flange Class
Class 150
Stem Material
17-4PH Stainless Steel
Valve Series
ME9101

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 24V AC/DC, Standards CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.