Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME9101-003-10

  • Zoro # G612478188


product price: $4,496.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Voltage
100 to 240V AC
Standards
CSA, UL
Seal Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9101-003-10
Zoro #
G612478188
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in
Lug Diameter
10 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
100 to 240V AC
Standards
CSA, UL
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
RPTFE
Actuator Electrical Entry
1/2 in Conduit
NEMA Enclosure Rating
4
Actuator Features
Auxiliary Limit Switch, Torque Limiter
Disc Alignment
Double-Offset
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
Manual
Actuator Duty Cycle
75 %
Stem Material
17-4PH Stainless Steel
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
12
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Type
Lug
Operating Temperature - Maximum
475 Degrees F
Maximum Pressure - Steam
150 psi
Fail Safe Position
Fail Closed
IP Rating
IP67
For Media
Gas, Oil, Steam, Water
Actuator Enclosure Material
Aluminum
Maximum Pressure - Operating
275 psi
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
ME9101

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 100 to 240V AC, Standards CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.