Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Butterfly Valve

  • Mfr # ME9101-003-12

  • Zoro # G812478186


product price: $5,777.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless Steel
Voltage
100 to 240V AC
Standards
CSA, UL
Seal Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME9101-003-12
Zoro #
G812478186
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
12 in
Nominal Valve Size
12 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Stainless Steel
Voltage
100 to 240V AC
Standards
CSA, UL
Seal Material
FKM
Disc Material
Stainless Steel
Liner Material
RPTFE
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
475 Degrees F
Maximum Pressure - Operating
275 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
Not Rated
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Deactivated State
Normally Closed (NC)
Number of Flange Bolt Holes
12
Actuator Input Control Signal
Manual
ANSI Flange Class
Class 150
IP Rating
IP67
NEMA Enclosure Rating
4
For Media
Gas, Oil, Steam, Water
Actuator Electrical Entry
1/2 in Conduit
Actuator Features
Auxiliary Limit Switch, Torque Limiter
Disc Alignment
Double-Offset
Stem Material
17-4PH Stainless Steel
Connection Type
Lug
Actuator Enclosure Material
Aluminum
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Valve Series
ME9101

Description

Electrically Actuated Butterfly Valve, Body Material Stainless Steel, Voltage 100 to 240V AC, Standards CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.