Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-001-1-1/4

  • Zoro # G616127679


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Actuator Motor Type
Unidirectional
Actuator Duty Cycle
50 %
Connection Gender - Side 1
Female
Voltage
12V AC/DC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-1-1/4
Zoro #
G616127679
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.54 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Motor Type
Unidirectional
Actuator Duty Cycle
50 %
Connection Gender - Side 1
Female
Voltage
12V AC/DC
IP Rating
IP65
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Two-Piece
Maximum Pressure - Operating
600 psi
Operating Temperature - Maximum
366 Degrees F
Ball Material
Brass
Special Features
Actuator Compatible
Operating Temperature - Minimum
-4 Degrees F
Stem Material
Brass
Manufacturer Warranty
1 yr
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4
For Media
Combustible Gases, Natural Gas, Steam, Water
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Minimum
-4 Degrees F
Seat Material
PTFE
Valve Ways
2-Way
Stem Type
Blowout Resistant
Ball Port Style
Full Port
Maximum Current
0.3 A
Actuator Cycle Time - 90 Degrees
10 sec
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
600 psi
Coefficient of Volume (Cv)
102.88
Connection Gender - Side 2
Female
Actuator Operation
90 Degrees
Seal Material
EPDM, FKM
Body Material
Brass
Actuator Enclosure Material
Technopolymer
Actuator Features
Manual Override
Valve Series
250N LF
Valve Body Style
Straight
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Actuator Maximum Torque
133 in-lb
Actuator Series
VB

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.