Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-001-1/4

  • Zoro # G516127694


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
600 psi
Maximum Operating Pressure Differential
600 psi
Actuator Duty Cycle
50 %
Valve Series
250N LF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-1/4
Zoro #
G516127694
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
3.54 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Operating
600 psi
Maximum Operating Pressure Differential
600 psi
Actuator Duty Cycle
50 %
Valve Series
250N LF
Connection Gender - Side 2
Female
Body Material
Brass
Ball Material
Brass
Fail Safe Position
Fail Last
Maximum Pressure - Steam
150 psi
Maximum Current
0.3 A
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Cycle Time - 90 Degrees
10 sec
Connection Type - Side 1
NPT
Actuator Features
Manual Override
Actuator Motor Type
Unidirectional
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4
Connection Type - Side 2
NPT
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Maximum Torque
133 in-lb
Actuator Ambient Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Voltage
12V AC/DC
Actuator Series
VB
Valve Body Style
Straight
Actuator Enclosure Material
Technopolymer
Coefficient of Volume (Cv)
102.88
IP Rating
IP65
Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Seal Material
EPDM, FKM
Actuator Operation
90 Degrees
For Media
Combustible Gases, Natural Gas, Steam, Water
Seat Material
PTFE
Stem Material
Brass
Ball Port Style
Full Port
Stem Type
Blowout Resistant
Valve Ways
2-Way
Valve Construction
Two-Piece

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.