Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-001-2-1/2

  • Zoro # G016127699


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Actuator Motor Type
Unidirectional
Manufacturer Warranty
1 yr
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Actuator Series
VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-2-1/2
Zoro #
G016127699
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 1/2 in
Overall Length
5.95 in
Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Motor Type
Unidirectional
Manufacturer Warranty
1 yr
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Actuator Series
VB
Maximum Pressure - Operating
600 psi
Ball Port Style
Full Port
Valve Series
250N LF
Actuator Operation
90 Degrees
Connection Type - Side 1
NPT
Seal Material
EPDM, FKM
Voltage
12V AC/DC
Operating Temperature - Minimum
-4 Degrees F
Maximum Current
0.6 A
Valve Construction
Two-Piece
Seat Material
PTFE
Valve Ways
2-Way
Actuator Duty Cycle
50 %
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Features
Manual Override
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Connection Type - Side 2
NPT
Actuator Ambient Temperature - Maximum
131 Degrees F
Coefficient of Volume (Cv)
624.24
Maximum Operating Pressure Differential
600 psi
Actuator Maximum Torque
530 in-lb
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Technopolymer
NEMA Enclosure Rating
4X
Body Material
Brass
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Fail Safe Position
Fail Last
Valve Body Style
Straight
Actuator Cycle Time - 90 Degrees
9 sec
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Gender - Side 1
Female
IP Rating
IP67
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Material
Brass
Special Features
Actuator Compatible

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.